Shop All Tags
Zoro Select
Tag, Al, Silver, 2" H x 2" W, Square, PK25
Mfr # 43460
Zoro # G5645217
original price:
$13.95
9% off
new price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43460
- Zoro # G5645217
- UPC # 81834434605
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- ZORO SELECT Tag, Anodized Al, Red, 2"Hx2"W, Square, PK25 (43033)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- Zoro Select Tags