Shop All Tags
Zoro Select
Tag, Al, Silver, 2" H x 2" W, Round, PK100
Mfr # 41881
Zoro # G5605962
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41881
- Zoro # G5605962
- UPC # 81834418810
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- BRONER Broner Solarweave Breezer Hat (48-79-07-xl-g)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41431)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- Zoro Select Tags