Shop All Tags
Zoro Select
Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100
Mfr # 20LT21
Zoro # G5554713
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20LT21
- Zoro # G5554713
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ZORO SELECT Cleaned Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDR3)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- ZORO SELECT Blank Tag, 2 x 2In, Green, PK10 (22CM91)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Round, PK100 (41882)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- RDI Do Not Disturb Electronic Lock Sign, 100Pk (DND-EL-GEN-100|1)
- Zoro Select Tags