Shop All Tags
Zoro Select
Tag, Al, Silver, 1" H x 1" W, Square, PK100
Mfr # 41421
Zoro # G5646440
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 in
- Width 1 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41421
- Zoro # G5646440
- UPC # 81834414218
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- NMC Tornado Shelter Sign - Bilingual (M742AB)
- 3M Breathing Tube, (51131173798)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Square, PK25 (43655)
- ZORO SELECT Tag, Anodized Al, Red, 2" Hx2" W, Round, PK25 (43759)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- ZORO SELECT Tag, Anodized Al, Yellow, 3" H x 2" W, PK25 (43757)
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- Zoro Select Tags