Shop All Tags
Zoro Select
Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100
Mfr # 41841
Zoro # G5611492
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41841
- Zoro # G5611492
- UPC # 81834418414
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Diameter | 1 1/4 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- 3M Fire Barrier Plenum Wrap, 50 ft. L, 24 In. (PLENUM-WRAP-5A+(24"))
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- Zoro Select Tags