Shop All Tags
Zoro Select
Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100
Mfr # 41526
Zoro # G5608887
product price: $18.35
/pk 100, $0.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41526
- Zoro # G5608887
- UPC # 81834415260
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- NMC Railroad Crossing Sign (TM9326K)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- ZORO SELECT Nbr Tag, 1-1/4 x 1-1/4In, Sq., 201 to 300 (22CN39)
- ZORO SELECT Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100 (41697)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- Zoro Select Tags