Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Yellow, 300ft x 6In
Mfr # TF6Y300-200
Zoro # G3893662
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 6 in
- Thickness 2.5 mil
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF6Y300-200
- Zoro # G3893662
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 6 in |
Tape Length | 300 ft |
Tape Width | 6 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Yellow |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 6 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- CAROLINES TREASURES Carolines Treasures SC9133JMAT 24 x 36 in. Labrador Indoor Or Outdoor Doormat (SC9133JMAT)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 6 In (TF6B300-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- ZORO SELECT Taffeta Flagging Tape, Grn, 300ft, 1-3/16In (TFG-200)
- Zoro Select Traffic Safety