Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Yellow, 300ft x 1In
Mfr # TF1Y-200
Zoro # G3850454
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 in
- Legend No Legend
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF1Y-200
- Zoro # G3850454
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 in |
Tape Length | 300 ft |
Tape Width | 1 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Yellow |
Legend | No Legend |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 1 In (TF1R-200)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- ZORO SELECT Barricd Tape, Lightw. Polyethyln, 500 ft. (91238)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1828-200)
- THE BRUSH MAN Perimeter Marking Flags - Red, 100’ Line, 10PK (PENNANT OSHA R)
- Zoro Select Traffic Safety