Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, White, 300ft x 4 In
Mfr # TF4W300-200
Zoro # G3907881
original price:
$9.77
18% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 4 in
- Thickness 2.5 mil
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF4W300-200
- Zoro # G3907881
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 4 in |
Tape Width | 4 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | White |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color White, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 4 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Lime (8910)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- C.H. HANSON Blank Tag, Octagon, Steel, PK25 (43131)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 4In (TF4Y300-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- Zoro Select Barrier, Flagging and Underground Tapes