Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In
Mfr # TFW-200
Zoro # G3955777
product price: $2.57
/ea
$2.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFW-200
- Zoro # G3955777
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | White |
Legend | No Legend |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color White, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- Zoro Select Barrier, Flagging and Underground Tapes