Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Red, 300 ft x 24 In
Mfr # TF24R300-200
Zoro # G4107966
original price:
$51.45
10% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Roll Length 300 ft
- Roll Width 24 in
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TF24R300-200
- Zoro # G4107966
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 24 in |
Tape Width | 24 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Red |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Red, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 24 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK-4.5)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- ZORO SELECT Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N954)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- ZORO SELECT Barricade Tape, Black/Yellow, Polyethylene (91214)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- Zoro Select Traffic Safety