Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Orange Glo, 150 ft
Mfr # TFOG-200
Zoro # G4088646
$3.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TFOG-200
- Zoro # G4088646
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Orange |
Legend | No Legend |
Thickness | 4.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 4.5 mil |
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- FALLTECH Trailing Beam Clamp, Steel Anchor (7534)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- NMC No Smoking Sign, SA124P (SA124P)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- ZORO SELECT Taffeta Flagging Tape, Lime Glo, 150 ft (TFLG-200)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- Zoro Select Barrier, Flagging and Underground Tapes