Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Orange, 300ft x 1In
Mfr # TF1O-200
Zoro # G3850445
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 in
- Legend No Legend
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF1O-200
- Zoro # G3850445
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 in |
Tape Width | 1 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Orange |
Legend | No Legend |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, Large, PK12, 12PK (N96790L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 1 In (TF1B-200)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- INTERTAPE Flagging Ribbon Grn 50Yd (6883)
- Zoro Select Traffic Safety