Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Blue, 300ft x 12 In
Mfr # TF12B300-200
Zoro # G4088926
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 12 in
- Thickness 2.5 mil
- Sub-Category Flagging Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF12B300-200
- Zoro # G4088926
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 12 in |
Tape Length | 300 ft |
Tape Width | 12 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Blue |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Blue, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 12 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, M, Reg (HVJS206)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y1828-200)
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 4In (TF4Y300-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CKPGBK-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (PDWO-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- Zoro Select Traffic Safety