Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Blue, 300 ft x 1 In
Mfr # TF1B-200
Zoro # G3850427
original price:
$2.74
16% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 in
- Legend No Legend
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF1B-200
- Zoro # G3850427
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 in |
Tape Width | 1 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Blue |
Legend | No Legend |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Blue, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113163)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10 (U5-1288-RD_7X10)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 1 In (TF1R-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- ZORO SELECT Barricd Tape, Lightw. Polyethyln, 500 ft. (91238)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK106-200)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- Zoro Select Traffic Safety