Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Blu, 300ft, 1-3/16In
Mfr # TFB-200
Zoro # G4076064
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Blue
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFB-200
- Zoro # G4076064
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Blue |
Legend | No Legend |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 2.5 mil |
Description
Flagging Tape, Color Blue, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle 211 Series (16669)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- ZORO SELECT Texas Flagging Tape, Blue Glo, 150 ft (TXBG-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- Zoro Select Barrier, Flagging and Underground Tapes