Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Blk, 300ft, 1-3/16In
Mfr # TFBK-200
Zoro # G4162462
product price: $2.62
/ea
$2.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TFBK-200
- Zoro # G4162462
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Black |
Legend | No Legend |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 2.5 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Black, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 4 In (TF4W300-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- PRESCO Presco Polka Dot Flagging Tape (PDWBK-373)
- Zoro Select Traffic Safety