Shop All Bacteria & Dust Control Mats
Zoro Select
Tacky Mat, White, 18 x 45 In, PK4
Mfr # 2UYC5
Zoro # G2959153
product price: $56.99
/pk 4, $14.25/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 18 in
- Overall Length 45 in
- Antimicrobial No
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UYC5
- Zoro # G2959153
- UPC # 715411700707
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Overall Length | 45 in |
Sheet Length | 45 in |
Sheet Size | 18 in x 45 in |
Tacky Mat Sheet Size | Mat 18 in x 45 in |
Sheet Width | 18 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 45 in, Overall Thickness 3.18 mm, Overall Width 18 in, Reusability Single-Use, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- HONEYWELL HOWARD LEIGHT Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250810)
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH6)
- Zoro Select Bacteria & Dust Control Mats