Shop All Bacteria & Dust Control Mats
Zoro Select
Tacky Mat, Blue, 24 x 36 In, PK4
Mfr # 5KDD5
Zoro # G7427016
product price: $68.35
/pk 4, $17.09/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Blue
- Material Polyethylene
- Overall Width 24 in
- Overall Length 36 in
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KDD5
- Zoro # G7427016
- UPC # 715411722549
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Sheet Size | 24 in x 36 in |
Tacky Mat Sheet Size | Mat 24 in x 36 in |
Details
Item | Tacky Floor Mat |
Mat Color | Blue |
Material | Polyethylene |
Antimicrobial | No |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Sheets Remaining Indicator | Numbered |
Mat Thickness | 1.5 mil |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Reusability | Single-Use |
Number of Sheets | 30 |
Framed Included | No |
Mat Type | Sticky-Surface Floor Mat |
Sheet Pad Backing Color | Clear |
Sheets Numbered | Yes |
For Surface Type | Low Profile Surfaces |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Blue, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 36 in, Overall Thickness 3.18 mm, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (599S0035BL)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 2XL (8381)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large (48-73-5174)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- ZORO SELECT Tacky Mat, White, 18 x 45 In, PK4 (2UYC5)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- Zoro Select Bacteria & Dust Control Mats