Shop All Fishing Supplies
Zoro Select
Tackle Box, 301SS, 19Clamps
Mfr # 999044674070
Zoro # G708422491
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1/2 in Hy-Gear Size 20, (1) 1/2 in Hy-Gear Size 28, (1) 1/2 in Hy-Gear Size 36, (2) 1/2 in Hy-Gear Size 10, (2) 1/2 in Hy-Gear Size 12, (4) Micro Size 6: (2) 1/2 in Hy-Gear Size 8, (6) Micro Size 4
- SAE Numbers Included 10, 12, 20, 28, 36, 4, 6, 8
- Band Material Grade 301
- Number of Clamps 19
- Number of Sizes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 999044674070
- Zoro # G708422491
- Country of Origin United States
- Category Fishing Supplies
Dimensions
Number of Sizes | 8 |
Smallest Clamping Diameter in Set | 5/16 in, 8 mm |
Largest Clamping Diameter in Set | 2 3/4 in, 70 mm |
Details
Item | Tackle Box |
Includes | (1) 1/2 in Hy-Gear Size 20, (1) 1/2 in Hy-Gear Size 28, (1) 1/2 in Hy-Gear Size 36, (2) 1/2 in Hy-Gear Size 10, (2) 1/2 in Hy-Gear Size 12, (4) Micro Size 6: (2) 1/2 in Hy-Gear Size 8, (6) Micro Size 4 |
SAE Numbers Included | 10, 12, 20, 28, 36, 4, 6, 8 |
Band Material Grade | 301 |
Number of Clamps | 19 |
Hose Clamp Type | Worm Gear |
Container Type | Plastic Case |
Band Material | Stainless Steel |
Clamp Type | Hose Clamp Assortment |
Description
Tackle Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO 30 - Flylight 30W 2nd Generation (HL30)
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- LITTLE GIANT Feed Scoop Plstc Red 3Qt (150408)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- ZORO SELECT Tackle Box, 26Clamps (999032520070)
- SCOTTY FISHING Scotty Oar Collars Bulk no package (101-BULK)
- ARDENT 150 yard Gliss Pink Fishing Line, 18 lbs (GL18P-150)
- DO IT BEST GLOBAL SOURCING - GARDEN HOSES 5/8x6 Femxfem Leader Hse (GS15-019 (FF))
- SCOTTY 267 Fly Rod Holder w/266 Float Tube Mount (267)
- ADAMSBUILT FISHING 15 in Aluminum Catch Release Net with Camo Ghost Netting (ABGCRN15A)
- ATTWOOD MARINE Lure Rack (11848-4)
- Zoro Select Fishing Supplies