Shop All Folding Chair & Table Carts
Zoro Select
Table Storage Caddy, 770 lb. Load Capacity
Mfr # 1RL27
Zoro # G6208167
original price:
$301.36
9% off
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Load Capacity 770 lb
- Overall Length 75 7/8 in
- Overall Width 30 3/8 in
- Overall Height 45 1/4 in
- Finish Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RL27
- Zoro # G6208167
- UPC # 190735411209
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 75 7/8 in |
Overall Width | 30 3/8 in |
Overall Height | 45 1/4 in |
Overall LxWxH | 75 7/8 in x 45 1/4 in x 30 3/8 in |
Details
Item | Table Storage Caddy |
Load Capacity | 770 lb |
Finish | Powder Coating |
Caster Material | Polyurethane |
Caster Type | (4) Swivel |
Frame Color | Black |
Frame Finish/Coating | Powder Coated |
Caster/Wheel Configuration | (4) Swivel |
Color | Black |
Description
Table Storage Caddy, Load Capacity 770 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- Zoro Select Folding Chair & Table Carts