Shop All Panel & Sheet Carts
Zoro Select
Table Mover, 1600 lb., 48 In. L, 24 In. W
Mfr # 4ADC7
Zoro # G6593027
original price:
$474.04
14% off
new price: $405.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Load Capacity 1,600 lb
- Overall Length 48 in
- Overall Width 24 in
- Overall Height 52 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ADC7
- Zoro # G6593027
- UPC # 190735902929
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 52 in |
Caster Dia. | 5" |
Caster Width | 2 in |
Caster Wheel Width | 2 in |
Handle Height | 4 in |
Caster Wheel Dia. | 5 in |
For Maximum Chair Width | 4 3/4 in |
Adjustable Height | Non-Adjustable |
Overall LxWxH | 48 in x 24 in x 52 in |
Deck Length | 48 in |
Deck Width | 32-3/4 in |
Description
Cart with Vertical Divider Rail for Round & Rectangular Tables, Load Capacity 1,600 lb, For Maximum Chair Width 4 3/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Jack Bar, Steel, 3-49/64 in. W, 107 in. L (80131GRA)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 250' per Round Pail (T0140323)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- ZORO SELECT Carton Truck, 400 lb., 56-1/2inL, 19-7/8inW (CTC-1856-B)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (PM-2831-OD-5PO-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- Zoro Select Platform & Panel Trucks