Shop All Tablecloths & Runners
Zoro Select
Table Cover, Plastic, 82 In., White, PK12
Mfr # 112010
Zoro # G5889597
product price: $38.59
/pk 12, $3.22/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Shape Round
- Basic Foodware Material Plastic
- Shape Round
- Material Plastic
- Diameter 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112010
- Zoro # G5889597
- UPC # 076455277120
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Diameter | 82 in |
Details
Item | Disposable Table Cover |
Disposable Foodware Shape | Round |
Basic Foodware Material | Plastic |
Shape | Round |
Material | Plastic |
Food Service Disposables Grouping | Table Cover |
Color | White |
Disposable Foodware Color | White |
Disposable Utensil Type | Tablecloth |
Compostable | Not Compostable |
Label Shape | Round |
SFI Certified | No |
BPI Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
FSC Certified | No |
Standards | No |
Product Type | Tablecloth |
Description
Disposable Table Cover, BPI Certified No, Color White, Compostable Not Compostable, Diameter 82 in, FSC Certified No, Length Not Applicable, Material Plastic, Recyclable No, SFI Certified No, Shape Round, Standards No, USDA Certified Bio-based Products No, Width Not Applicable, Product Type Tablecloth, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- STRUCTURAL CONCEPTS Digital T-Meter (30806)
- NESTLE CHOCOLATE, HOT, NESTLE, .71OZ (NES25485CT)
- CLEVELAND Gas Valve, 3/4 C/W Elbow (Kgl) Hnywl #Vr8 (KE55240R)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- ZORO SELECT Stretch Fitted Table Cover, Blue, 72 in. W (16546)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- Zoro Select Tablecloths & Runners