Shop All Weld Nuts
Zoro Select
Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK
Mfr # 1LAJ6
Zoro # G3477713
original price:
$18.69
26% off
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LAJ6
- Zoro # G3477713
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | M6-1.00 |
Base Width | 13 mm |
Base Length | 20 45/64 mm |
Base Height | 1.297 mm |
Collar Height | 0.59375 in |
Collar Diameter | 0.318 in |
Pilot Height | 1.3 mm |
Pilot Hole Size | 8 mm |
Pilot Dia. | 7.5 mm |
For Hole Diameter | 8 mm |
Projection Width | 0.318 in |
Dia./Thread Size | M6-1.00 |
Projection Height | 0.59 in |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M6-1.00, Base Height 1 19/64 mm, Base Width 13 mm, Base Length 20 45/64 mm, Collar Height 0.59375 in, Collar Diameter 0.318 in, Number of Weld Projections 2, System of Measurement Metric, Base Shape Tab, For Hole Diameter 8 mm, Hole Location Center, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. (WHM-200-S02)
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- ITW BEE LEITZKE Clevis Pin Kit, 50 Pcs, 21 Szs (WWG-DISP-CLP050)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK (11093NWR)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- Zoro Select Weld Nuts