Shop All Weld Nuts
Zoro Select
Tab Weld Nut, M6-1.00, Steel, 1000 PK
Mfr # M6NWP2-2
Zoro # G7594433
product price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Base Shape Tab
- Material Steel
- Finish Plain
- Hole Location Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6NWP2-2
- Zoro # G7594433
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | Multiple |
System of Measurement | Metric |
Nut Style | Weld Nut |
Description
Weld Nuts,M6x1.0 Weld Nut 2 PRO,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-1/8 in Shaft Dia, 5 PK (WSM-212)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (62804)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.3600)
- PRIME-LINE Socket Set Screw #10-24 X 1/4in Black Oxide Coated Steel 25PK (9183179)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 9/16 in Wd, 1-1/4 in Lg, 1/8 in Ht, 50 PK (1LAG9)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK (1LAE1)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE3)
- ZORO SELECT Square Weld Nut, 5/8"-11, Steel, 7/8 in Wd, 1 in Lg, 7/16 in Ht, 25 PK (2016)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (31NWP2)
- Zoro Select Weld Nuts