Shop All Weld Nuts
Zoro Select
Tab Weld Nut, M4-0.70, Steel, 11 mm Wd, 16 mm Lg, 2 13/32 mm Ht, 10 PK
Mfr # SNM 04016-P13
Zoro # G809982726
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Zinc Plated
- Base Width 11 mm
- Base Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SNM 04016-P13
- Zoro # G809982726
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | M4-0.70 |
Base Width | 11 mm |
Base Length | 16 mm |
Base Height | 2 13/32 mm |
Collar Height | 0.8 mm |
Collar Diameter | 5.2 mm |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Zinc Plated |
Hole Location | Offset |
Number of Weld Projections | 1 |
System of Measurement | Metric |
Thread Pitch | 0.7 mm |
Description
Weld Nut, Material Steel, Finish Zinc Plated, Thread Size M4-0.70, Base Height 2 13/32 mm, Base Width 11 mm, Base Length 16 mm, Collar Height 0.8 mm, Collar Diameter 5.2 mm, Number of Weld Projections 1, System of Measurement Metric, Base Shape Tab, Hole Location Offset, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Reclosable Fastener, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAM/10)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04160.240.0110)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H (WWG310187018712)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04211.050.0200)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP1)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- NEWPORT FASTENERS Hex Weld Nut, M5-0.80, 18-8 Stainless Steel, 10 mm Wd, 4 mm Ht, 4000 PK (656744)
- Zoro Select Weld Nuts