Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #6-32, Steel, 0.39 in Wd, 0.734 in Lg, 0.097 in Ht, 1000 PK
Mfr # 06NWS1T
Zoro # G7593733
product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NWS1T
- Zoro # G7593733
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #6-32 |
Base Width | 0.39 in |
Base Length | 0.734 in |
Base Height | 0.097 in |
Collar Height | 0.042 in |
Collar Diameter | 0.198 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,6-32 Weld Nut THIN PL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- ZORO SELECT M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0016)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-3/8 in Length, 10 PK (PK3816-238SHC-01)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (31NWP2)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 50 PK (1LAE2)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 1 1/2 in Lg, 3/16 in Ht, 10 PK (ND 4424)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK (877185)
- Zoro Select Weld Nuts