Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK
Mfr # 31NWS1
Zoro # G7594257
product price: $392.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.655 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NWS1
- Zoro # G7594257
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Width | 0.655 in |
Base Length | 0.999 in |
Base Height | 0.145 in |
Collar Height | 0.092 in |
Collar Diameter | 0.369 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,5/16-18 Weld Nut S1 O,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN375)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.019.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.011.0062)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK (M6D929)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- NEWPORT FASTENERS Tab Weld Nut, 3/8"-24, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (571002)
- Zoro Select Weld Nuts