Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 5/16"-18, Steel, 0.448 in Wd, 1.14 in Lg, 0.128 in Ht, 1000 PK
Mfr # 31NWS1T
Zoro # G7594293
product price: $345.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.448 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NWS1T
- Zoro # G7594293
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Width | 0.448 in |
Base Length | 1.14 in |
Base Height | 0.128 in |
Collar Height | 0.092 in |
Collar Diameter | 0.369 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,5/16-18 Weld Nut THIN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-B7MACH)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 25 PK (50C600KCS)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 9/64 in Ht, 50 PK (1LAG2)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF6)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF3)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- ALLSTAR 0.25 in.-20 UHL Weld on Nut for 0.31 in. Hole, 4PK (ALL18546)
- Zoro Select Weld Nuts