Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 3/8"-24, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK
Mfr # 38NWP1
Zoro # G2453550
product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Base Shape Tab
- Finish Plain
- Base Width 0.655 in
- Base Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38NWP1
- Zoro # G2453550
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | 3/8"-24 |
Base Width | 0.655 in |
Base Length | 1.14 in |
Base Height | 0.145 in |
Collar Height | 0.102 in |
Collar Diameter | 0.448 in |
Details
Item | Weld Nut |
Material | Steel |
Base Shape | Tab |
Finish | Plain |
System of Measurement | Inch |
Hole Location | Offset |
Number of Weld Projections | 1 |
Nut Style | Single Projection |
Description
Wing Nuts,3/8-24 WELD NUT P1 ON,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.062.0450)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP1)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (11NWP1)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH5)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK (1LAJ9)
- ZORO SELECT Round Weld Nut, #6-32, Steel, 0.039 in Ht, 1000 PK (0604NWR)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAF9)
- Zoro Select Weld Nuts