Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, Steel, 7/16 in Wd, 1 in Lg, 3/32 in Ht, 25 PK
Mfr # ND 2116
Zoro # G209982708
product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ND 2116
- Zoro # G209982708
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 7/16 in |
Base Length | 1 in |
Base Height | 3/32 in |
Collar Height | 0.03 in |
Collar Diameter | 0.281 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 2 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 3/32 in, Base Width 7/16 in, Base Length 1 in, Collar Height 0.03 in, Collar Diameter 0.281 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 10 PK (U51000.037.0375)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69887)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 50 PK (1LAE2)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE4)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK (1LAJ9)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- NEWPORT FASTENERS Round Weld Nut, #6-32, Steel, 9/16 in Wd, 9/16 in Lg, 1/4 in Ht, 1000 PK (680718)
- Zoro Select Weld Nuts