Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 1 1/8 in Lg, 1/8 in Ht, 25 PK
Mfr # ND 2118
Zoro # G909982701
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ND 2118
- Zoro # G909982701
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 1/2 in |
Base Length | 1 1/8 in |
Base Height | 1/8 in |
Collar Height | 0.05 in |
Collar Diameter | 0.297 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 2 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 1/8 in, Base Width 1/2 in, Base Length 1 1/8 in, Collar Height 0.05 in, Collar Diameter 0.297 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2028-3-SS)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KFC)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.025.0200)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE4)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ7)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- Zoro Select Weld Nuts