Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK
Mfr # 14NWP2
Zoro # G7594169
product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWP2
- Zoro # G7594169
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 0.52 in |
Base Length | 0.827 in |
Base Height | 0.098 in |
Collar Height | 0.042 in |
Collar Diameter | 0.307 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | Multiple |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,1/4-20 Weld Nut P2 MU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (U11400.075.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38403.043.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371365G)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (37NWP2)
- ZORO SELECT Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 13 mm Lg, 5 mm Ht, 100 PK (M14000.060.0001)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH8)
- ZORO SELECT Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK (M14020.080.0001)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK (11093NWR)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- Zoro Select Weld Nuts