Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK
Mfr # 14NWS2T
Zoro # G2453919
product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.453 in
- Base Length 1.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWS2T
- Zoro # G2453919
- Country of Origin Taiwan, Province of China
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 0.453 in |
Base Length | 1.015 in |
Base Height | 0.098 in |
Collar Height | 0.042 in |
Collar Diameter | 0.307 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Tab Weld Nut |
Description
Wing Nuts,1/4-20 THN WELD NUT S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125KNX-1500)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.030.0012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07410.037.0500)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAG5)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK (M14020.060.0001)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK (11093NWR)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP1)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- Zoro Select Weld Nuts