Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK
Mfr # 14NWS1
Zoro # G7594099
product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.448 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWS1
- Zoro # G7594099
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 0.448 in |
Base Length | 0.827 in |
Base Height | 0.097 in |
Collar Height | 0.047 in |
Collar Diameter | 0.307 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,1/4-20 Weld Nut S1 OF,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/4 in W, 3/4 in H (WWG310750075012)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- ZORO SELECT Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK (M14020.080.0001)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF6)
- ZORO SELECT Hex Weld Nut, M8-1.25, Stainless Steel, 14 mm Wd, 6.5 mm Ht, 1500 PK (M8D929A2)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWRP)
- 3M Round Fiber Disc Retainer Nut, 5/8"-11, 3/8 in Lg (05622)
- Zoro Select Weld Nuts