Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 0.52 in Wd, 0.827 in Lg, 0.128 in Ht, 1000 PK
Mfr # 14NWS1SS
Zoro # G7594205
product price: $1,240.99
/pk 1000, $1.24/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material 18-8 Stainless Steel
- Material Grade/Class Grade 18-8
- Finish Plain
- Base Width 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NWS1SS
- Zoro # G7594205
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 0.52 in |
Base Length | 0.827 in |
Base Height | 0.128 in |
Collar Height | 0.062 in |
Collar Diameter | 0.307 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | 18-8 Stainless Steel |
Material Grade/Class | Grade 18-8 |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,1/4-20 Weld Nut .812,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK (HLB-20)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51460)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE4)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF3)
- Zoro Select Weld Nuts