Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/2"-20, Steel, 1000 PK
Mfr # 51NWP2
Zoro # G2453532
product price: $608.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Base Shape Tab
- Material Steel
- Finish Plain
- Hole Location Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NWP2
- Zoro # G2453532
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | Multiple |
System of Measurement | Inch |
Nut Style | Multi Projection |
Description
1/2-20 Multi Projection Tab Weld Nut Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- ZORO SELECT #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0400)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 316, Plain Finish (U55070.013.1200)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01330.087.0002)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK (M14020.060.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF6)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931384)
- Zoro Select Weld Nuts