Shop All Weld Nuts
Zoro Select
Tab Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 1 1/2 in Lg, 3/16 in Ht, 10 PK
Mfr # ND 4424
Zoro # G109982723
product price: $7.25
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ND 4424
- Zoro # G109982723
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 1/2"-13 |
Base Width | 13/16 in |
Base Length | 1 1/2 in |
Base Height | 3/16 in |
Collar Height | 0.09 in |
Collar Diameter | 0.584 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 2 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Base Height 3/16 in, Base Width 13/16 in, Base Length 1 1/2 in, Collar Height 0.09 in, Collar Diameter 0.584 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.043.0150)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54257)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 14 mm Lg, 6.5 mm Ht, 3000 PK (M8D928)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH7)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- Zoro Select Weld Nuts