Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK
Mfr # ND 1714
Zoro # G209982715
product price: $4.55
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ND 1714
- Zoro # G209982715
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | #10-32 |
Base Width | 7/16 in |
Base Length | 7/8 in |
Base Height | 3/32 in |
Collar Height | 0.03 in |
Collar Diameter | 0.234 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 2 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-32, Base Height 3/32 in, Base Width 7/16 in, Base Length 7/8 in, Collar Height 0.03 in, Collar Diameter 0.234 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x40mm, Pk5 (5DE92)
- AUVECO ALUMINUM RIVETS 3/16DIA 18/-1/4in GRIP (AP8311)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ7)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH5)
- ZORO SELECT Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 13 mm Lg, 5 mm Ht, 100 PK (M14000.060.0001)
- ZORO SELECT Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH8)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- ZORO SELECT Hex Weld Nut, #6-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG3)
- Zoro Select Weld Nuts