Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK
Mfr # 11NWP2
Zoro # G7594047
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NWP2
- Zoro # G7594047
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #10-32 |
Base Width | 0.453 in |
Base Length | 0.64 in |
Base Height | 0.098 in |
Collar Height | 0.042 in |
Collar Diameter | 0.244 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | Multiple |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,10-32 Weld Nut P2 MUL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 100 PK (U37060.025.0001)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 ft, Steel, Grade A, Plain Finish (U20200.175.9999)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (WS-1270G)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWRP)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (37NWP2)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK (M14020.060.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF3)
- Zoro Select Weld Nuts