Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK
Mfr # 1LAH5
Zoro # G3122743
product price: $6.95
/pk 50, $0.14/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
- Base Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAH5
- Zoro # G3122743
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Width | 7/16 in |
Base Length | 5/8 in |
Base Height | 1/32 in |
Collar Height | 0.012 in |
Collar Diameter | 0.1875 in |
Pilot Hole Size | 1/4 in |
Pilot Dia. | 15/64 in |
Pilot Height | 0.032 in |
For Hole Diameter | 1/4 in |
Projection Width | 0.188 in |
Projection Height | 0.012 in |
Dia./Thread Size | #10-24 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-24, Base Height 1/32 in, Base Width 7/16 in, Base Length 5/8 in, Collar Height 0.012 in, Collar Diameter 0.1875 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Tab, For Hole Diameter 1/4 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (04160)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH7)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH6)
- ZORO SELECT Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH8)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (37NWS1)
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- ZORO SELECT Square Weld Nut, 5/8"-11, Steel, 7/8 in Wd, 1 in Lg, 7/16 in Ht, 25 PK (2016)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- Zoro Select Weld Nuts