Shop All Weld Nuts
Zoro Select
Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK
Mfr # 1LAJ3
Zoro # G3064345
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Black Oxide
- Base Width 3/8 in
- Base Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAJ3
- Zoro # G3064345
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Width | 3/8 in |
Base Length | 5/8 in |
Base Height | 1/32 in |
Collar Height | 0.012 in |
Collar Diameter | 0.09375 in |
Pilot Hole Size | 1/4 in |
Pilot Height | 0.032 in |
Pilot Dia. | 15/64 in |
For Hole Diameter | 1/4 in |
Dia./Thread Size | #10-24 |
Projection Width | 0.094 in |
Projection Height | 0.012 in |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-24, Base Height 1/32 in, Base Width 3/8 in, Base Length 5/8 in, Collar Height 0.012 in, Collar Diameter 0.09375 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, For Hole Diameter 1/4 in, Hole Location Center, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 5 1/2 in, Steel, Plain Finish, 50 PK (08465)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAF9)
- ZORO SELECT Tab Weld Nut, 3/8"-24, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF4)
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- Zoro Select Weld Nuts