Shop All File Folders
Zoro Select
Tab Interior File Folder 1/3-Tab, Red, PK100
Mfr # UNV15303
Zoro # G1887551
product price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15303
- Zoro # G1887551
- UPC # 087547153031
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Details
Item | File Folders |
Color | Red |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
File Folder Color | Red |
File Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Material | 11-pt Stock |
File Tab Color | Red |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97305)
- DECKER TAPE PRODUCTS Label, DL1481, THIS SIDE UP, 3" X 5" (DL1481)
- ALLIANCE RUBBER Big Rubber Bands, 117B, 7-1/2"x1/8", 48/PK, Red PK (ALL00699)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25 (UNV56616)
- Zoro Select File Folders