Shop All File Folders
Zoro Select
Tab Interior File Folder, 1/3-Tab, Green, PK100
Mfr # UNV15302
Zoro # G1887560
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15302
- Zoro # G1887560
- UPC # 087547153024
- Country of Origin Cambodia
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Green |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
File Tab Cut | 1/3-Cut |
File Tab Style | Top Tab |
File Tab Material | 11-pt Stock |
File Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Color | Green |
File Folder Color | Green |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 26 W x .25 D x 19 H in. AOS Office School Flat Storage File 25 Folders; Pack 10 (VFolder25)
- REDIFORM Money Receipt Form, 2 Part Carbonless (8L829)
- ZORO SELECT Literature Mailers, 10" x 9" x 2", White, 50/Bundle (55VK48)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- SMEAD Smead, REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74624)
- Zoro Select File Folders