Shop All File Folders
Zoro Select
Tab Inserts 1/5-Cut, Pk100
Mfr # 11136
Zoro # G6249960
product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 20
- Width 2"
- Color White
- Tab Type Print-On Tabs
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11136
- Zoro # G6249960
- UPC # 072782111366
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 2" |
Size | 2" |
Overall Width | 2 in |
Details
Item | Index Tabs |
Number of Tabs | 20 |
Color | White |
Tab Type | Print-On Tabs |
Tab Cut | 1/5 |
Tab Cuts Visible | 20 |
For Use With | Laser/InkJet Printers |
Divider Color | White |
File Insert/Tab Type | Blank Inserts |
Description
Tab Message Blank, Divider Color White, Number of Tabs 20, Tab Cuts Visible 20, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 12", Kraft, 25/Bundle (11A770)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- Zoro Select File Folders