Shop All File Folders
Zoro Select
Tab File Folder Straight Cut, Manila, PK100
Mfr # UNV12110
Zoro # G1887746
product price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12110
- Zoro # G1887746
- UPC # 087547121108
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- SPRINGHILL Vellum Bristol 85x11 Laser, Inkjet Printable Multipurpose Card Stock White Recycled, White (SGH016000)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- Zoro Select File Folders