Shop All Rags & Towels
Zoro Select
T-Shirt, Recycled Cotton, White
Mfr # WW99322
Zoro # G800719765
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Cotton
- Size 9 in x 9 in to 20 in x 20 in
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Reclaimed
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WW99322
- Zoro # G800719765
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 9 in x 9 in to 20 in x 20 in |
Details
Material | Recycled Cotton |
Item | White Tshirt Reclaimed and Washed |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Reclaimed |
Weight | 5 lb |
Lint Level | Low Lint |
Cleaning Cloth Color | White |
Package Type | Bag |
Launderable | Yes |
Description
White Tshirt Reclaimed and Washed, Cleaning Cloth Style T-Shirt, Material Recycled Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 5 lb, Estimated Piece Count 30, Package Type Bag, Size 9 in x 9 in to 20 in x 20 in, Lint Level Low Lint, Launderable Yes, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- QEP Heavy Duty Sponge For All Purpose 7-1/2 in. L 6 pk (70005Q-6D)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- ZORO SELECT Recycled Cotton Cloth Rag 4 lb. 7-9/10" x 9-4/5", Assorted (G350004BG)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors (G342004BG)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- PAPERNET DissovleTech Paper Towel, 7.5"x8400", PK6 (410791)
- Zoro Select Rags & Towels