Shop All Merchandising Bags
Zoro Select
T-Shirt Bags, Red, 24 In. L, PK1000
Mfr # 5DUT1
Zoro # G5421516
product price: $87.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 8 in
- Width 12 in
- Length 24 in
- Thickness 0.65 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUT1
- Zoro # G5421516
- UPC # 654866009259
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 8 in |
Width | 12 in |
Length | 24 in |
Usable Length | 18 in |
Height | 24 in |
Usable Height | 18 in |
Details
Bag Item | T-Shirt Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.65 mil |
Color | Red |
Handle | Die Cut |
Hang Hole | No |
Material | High Density Polyethylene (HDPE) |
Features | Standard |
Write on Surface | No |
Bag Closure Type | None |
Item | Plastic Shopping Bag |
For Use With Bag Dispenser | Yes |
Handle Type | Loop Handle |
Bag Type | T-Shirt Bags without Message |
Bag Bottom Type | Gusseted |
Recycled Content | Yes |
Package Configuration | Flat Packed |
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 8 in x 24 in, Thickness 0.65 mil, Red, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 18 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser Yes, FDA Compliant No, Width 12 in, Depth 8 in, Height 24 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- PILLOW PETS PLUSH TOY MARSHAL PAW PA (01202409M)
- BETTER OFFICE PRODUCTS Standard Staples, 26/6, 1/4in. Chisel Point, Fits Standard Staplers, 10 Pk/5,000, 10PK (00321)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX223)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT Merchandise Bags, Red, 15 In. L, PK1000 (5DUE0)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT T-Shirt Bags, White, 24 In. L, PK1000 (5DUT2)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- Zoro Select Merchandising Bags