Shop All Merchandising Bags
Zoro Select
T-Shirt Bags, Magenta, 23 In. L, PK1000
Mfr # 5DUR2
Zoro # G5421437
product price: $71.15
/pk 1000, $0.07/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 6 in
- Width 12 in
- Length 23 in
- Thickness 0.65 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUR2
- Zoro # G5421437
- UPC # 654866009136
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 6 in |
Width | 12 in |
Length | 23 in |
Usable Length | 17 in |
Usable Height | 17 in |
Height | 23 in |
Details
Bag Item | T-Shirt Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.65 mil |
Color | Purple |
Write on Surface | No |
Hang Hole | No |
Item | Plastic Shopping Bag |
Features | Standard |
Bag Closure Type | None |
Handle | Die Cut |
Material | High Density Polyethylene (HDPE) |
Package Configuration | Flat Packed |
Bag Type | T-Shirt Bags without Message |
Recycled Content | Yes |
For Use With Bag Dispenser | Yes |
Handle Type | Loop Handle |
Bag Bottom Type | Gusseted |
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 6 in x 23 in, Thickness 0.65 mil, Purple, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 17 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser Yes, FDA Compliant No, Width 12 in, Depth 6 in, Height 23 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- ZORO SELECT Merchandise Bags, Blue, 21 In. L, PK500 (5DUJ4)
- ZORO SELECT Merchandise Bags, Black, 21 In. L, PK500 (5DUJ6)
- ZORO SELECT Merchandise Bags, Green, 30 In. L, PK250 (5DUF1)
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- ZORO SELECT Merchandise Bags, Silver, 21 In. L, PK500 (5DUK4)
- ZORO SELECT Merchandise Bags, 12 In. W, PK500 (5DUG3)
- HILEX SHOPING BAG W HNDL 15.7L (1030615)
- Zoro Select Merchandising Bags