Shop All Merchandising Bags
Zoro Select
T-Shirt Bags, Blue, 9 In. W, PK1000
Mfr # 5DUN4
Zoro # G5421281
original price:
$74.00
21% off
new price: $58.15
/pk 1000, $0.06/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 5 in
- Width 9 in
- Length 23 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUN4
- Zoro # G5421281
- UPC # 654866008924
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 5 in |
Width | 9 in |
Length | 23 in |
Usable Length | 17 in |
Height | 23 in |
Usable Height | 17 in |
Details
Bag Item | T-Shirt Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Blue |
Item | Plastic Shopping Bag |
Bag Closure Type | None |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Features | Standard |
Handle | Die Cut |
Hang Hole | No |
Recycled Content | Yes |
For Use With Bag Dispenser | Yes |
Bag Bottom Type | Gusseted |
Handle Type | Loop Handle |
Bag Type | T-Shirt Bags without Message |
Package Configuration | Flat Packed |
Description
Bag Type T-Shirt Bags without Message, High Density Polyethylene (HDPE), Bag WxDxH 9 in x 5 in x 23 in, Thickness 0.6 mil, Blue, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 17 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser Yes, FDA Compliant No, Width 9 in, Depth 5 in, Height 23 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Blue Dozen (45620)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- ZORO SELECT Merchandise Bags, Yellow, 18 In. L, PK500 (5DUJ3)
- ZORO SELECT Merchandise Bags, 0.6 mil, PK1000 (5DTX1)
- ZORO SELECT Merchandise Bags, Black, PK1000 (5DTX2)
- ZORO SELECT Merchandise Bags, Silver, PK1000 (5DTY0)
- ZORO SELECT Merchandise Bags, White, 15 In. L, PK1000 (5DUE4)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- Zoro Select Merchandising Bags